Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell Places™ 12 oz. Light-up Bottle Docks
SDP

Catalog No. 19270263 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Graphite
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-270-263 White
19-270-262 Graphite
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-270-263 Supplier Purell Places™ Supplier No. 961812WHT
  • $265.00
    $192.65 / Case of 12

    Save $72.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Semi-permanent dock ensures 12 oz. bottles remain securely on surfaces, with a unique LED light to encourage the use of hand sanitizer.

  • A unique and attractive semi-permanent station for Purell™ Advanced Hand Sanitizer 12 oz. bottles
  • Dock ensures that bottles remain securely on tables, desks, and other surfaces
  • LED light illuminates the bottle from the base to offer a unique experience, and to encourage the use of hand sanitizer
  • Purell™ Advanced Hand Sanitizer kills 99.99% of the most common germs that may cause illness, without damaging the skin
  • Clinically proven to maintain skin health
TRUSTED_SUSTAINABILITY

Specifications

Product Type Illuminated Dock
Color White
Dimensions (L x W x H) 7.4 x 6.4 x 3.7 cm
Length (Metric) 2.93 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Height (English) 1.45 in.
Height (Metric) 3.7 cm
Holds Hand Sanitizer
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Open Top
For Use With (Application) Semi-Permanent Hand Sanitizer Placement
For Use With (Equipment) 12 oz. Purell™ Advanced Hand Sanitizer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.