Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ 12 V/3 W LED Module for Epi-Illuminator
SCI_ED

Catalog No. 01674247 Shop All Motic Group Products
Change view
Click to view available options
Excitation/Emission:
4500 K
6000 K
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Excitation/Emission
01-674-247 6000 K
01-674-246 4500 K
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-674-247 Supplier Motic™ Supplier No. 1101000201982
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement LED module for use with the BA310MET, BA410E, and AE2000MET Series.

  • Epi-Illuminator offers a powerful 50 W halogen light source
  • Built-in field and aperture diaphragms help to optimize image quality by reducing stray light and increasing contrast
  • Simple polarization set enables useful 'POL contrast' and helps to minimize reflections, especially in low power objectives

Specifications

Type LED Module
Excitation/Emission 6000 K
For Use With (Equipment) BA310MET Series, BA410E Series, and AE2000MET Series
Voltage 12 V
Wattage 3 W
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.