Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ 12 V/3 W LED Module for Epi-Illuminator
SCI_ED

Catalog No. p-10613592 Shop All Motic Group Products
Click to view available options
Excitation/Emission:
4500 K
6000 K
This item is not returnable. View return policy
This item is not returnable. View return policy

Replacement LED module for use with the BA310MET, BA410E, and AE2000MET Series.

  • Epi-Illuminator offers a powerful 50 W halogen light source
  • Built-in field and aperture diaphragms help to optimize image quality by reducing stray light and increasing contrast
  • Simple polarization set enables useful 'POL contrast' and helps to minimize reflections, especially in low power objectives

Specifications

Type LED Module
Excitation/Emission 4500 K
For Use With (Equipment) BA310MET Series, BA410E Series, and AE2000MET Series
Voltage 12 V
Wattage 3 W
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.