Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 12 V Power Supply Control Module

Catalog No. 17985495 Shop All Brady Corporation Products
Change view
Click to view available options
Diameter (English):
1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
17-985-495 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-495 Supplier Brady™ Supplier No. 178954
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Enables powering through a plug connection instead of hard-wiring.

  • Provides a 12 V power source specifically designed for the OWL Microwave Motion and Infrared Presence Sensor.
  • Offers convenient plug-in functionality for easy installation without the need for hard-wiring.
  • Delivers stable and consistent power for optimal sensor performance and reliability.
  • Ideal for quick, tool-free setups where flexible power connections are preferred.

Specifications

Product Type Cable
Height (English) 144 in.
Diameter (English) 1.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.