Learn More
BRANDTECH™ BRAND™ BIO-CERT™ CELL CULTURE QUALITY 2-in-1 Culture Inserts for 12-well Plates, 8 μL Pore Size, PC Membrane
Shop All BRANDTECH Scientific ProductsDescription
- Suitable for 2D and 3D cell cultures
- TC treated with cellGrade™ plus surface treatment for enhanced cell growth
- Translucent PC membrane ideal for transport studies
- Sterile according to ISO 11137, SAL 10-6
- Produced in a Class 8 cleanroom per ISO 14644-1
- Non-cytotoxic, meeting ISO 10993-5 standards
- BIO-CERT™ CELL CULTURE QUALITY means inserts are free of pyrogens, endotoxins, human DNA, RNase, and DNase
- Diameter size of 13.3 mm for an ideal fit of 12-well plates
Specifications
Specifications
| Barcode | No Barcode |
| Breakapart | No |
| Certifications/Compliance | Sterile according to ISO 11137, SAL 10-6, Non-cytotoxic according to ISO 10993-5, pyrogen and endotoxin free to 0.01EU/mL |
| Certified | Yes |
| Lid | Without Lid |
| Content And Storage | Ambient |
| Culture Area | 1.38 cm2 |
| Membrane | PC |
| Array | 1 x 12 |
| Autoclavable | Not Autoclavable |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.