Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Vial, Polypropylene, 12 x 32 mm, Snap Neck

Catalog No. 50791284 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This polypropylene vial is designed for high-performance applications, offering a cost-effective alternative to glass. It features a 12 x 32 mm dimension with a 700 μL volume and includes a snap cap with a preslit PTFE/silicone septum, ensuring a tight seal for sample integrity.

  • Clean, polypropylene molded vial.
  • Cost-effective glass alternative.
  • Ideal for non-polar compound applications.
  • Snap cap ensures tight seal and secures septum.
  • Tool-free assembly.
  • Heat resistant to 135°C.
  • Preslit PTFE/silicone septum: multiple injections, excellent resealing, chemical inertness.
  • Septum operating temperature range: -40°C to 200°C.
  • Universal autosampler compatibility.
  • Excellent for pH-sensitive samples.

Catalog No. 50-791-284 Supplier Waters Corp Supplier No. 186005222
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polypropylene vial is designed for high-performance applications, offering a cost-effective alternative to glass. It features a 12 x 32 mm dimension with a 700 μL volume and includes a snap cap with a preslit PTFE/silicone septum, ensuring a tight seal for sample integrity.

  • Clean, polypropylene molded vial.
  • Cost-effective glass alternative.
  • Ideal for non-polar compound applications.
  • Snap cap ensures tight seal and secures septum.
  • Tool-free assembly.
  • Heat resistant to 135°C.
  • Preslit PTFE/silicone septum: multiple injections, excellent resealing, chemical inertness.
  • Septum operating temperature range: -40°C to 200°C.
  • Universal autosampler compatibility.
  • Excellent for pH-sensitive samples.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.