Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 120 V Digital Microplate Shaker
SCI_ED

Catalog No. S81139 Shop All Thermo Scientific Products
Change view
Click to view available options
Orbit:
2.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S81139 2.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81139 Supplier Thermo Scientific™ Supplier No. 88882005/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For accurate and efficient sample mixing

  • Digital display of speed and time
  • Speed range: 150 to 1200 rpm
  • Precise speed control:
    • ±1% of set speed up to 299 rpm
    • ±2% 300 to 1200 rpm
  • Orbit diameter: 2.5 mm
  • Max load up to 4 kg
  • Timer mode: Up to 99 hr. 59 min.
  • Optional large platform applied for 6 microplates
  • Optional tube racks applied for 1.5, 15 and 50 mL tubes
TRUSTED_SUSTAINABILITY

Specifications

Orbit 2.5 mm
Load Bearing Capacity (Metric) 4 kg
Speed Control Accuracy ±1% of set speed up to 299 rpm, ±2% 300 to 1200 rpm
Speed Range 150 to 1200 rpm
Electrical Requirements 100/240 V
Voltage 120 V
Temperature Range (Metric) 5°C to 40°C
Amperage 72 A
Product Type Microplate Shaker
Certifications/Compliance cCSAus, CE, RoHS
Plug Type US, JP Plug
Temperature Range (English) 41°F to 104°F
Frequency 50/60 Hz
Material Stainless Steel Platform
Dimensions (D x W x H) Interior 383 x 260 x 145 mm
Dimensions (LxW) Platform 275 x 235 mm
Dimensions (L x W x H) 487 x 387 x 264 mm
Length (English) Platform 10.8 in.
Length (Metric) Platform 275 mm
Width (English) Platform 9.3 in.
Width (Metric) Platform 235 mm
Shipping Weight (English) 33 lb.
Shipping Weight (Metric) 15 kg
Weight (English) 28.2 lb.
Weight (Metric) 12.8 kg
Controller Type LED
Model Digital Microplate Shaker
Display LED
For Use With (Equipment) Rocker, Rotator, Mixer
Humidity Range 20 to 85%
Platform Style Tray
Timer Range 1 min. to 99:59 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.