Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 120 V Digital Mini Rotator
SCI_ED

Catalog No. S81138 Shop All Thermo Scientific Products
Change view
Click to view available options
Orbit:
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S81138 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81138 Supplier Thermo Scientific™ Supplier No. 88882007/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides smooth and accurate orbital mixing of various vessels in the lab

  • Multi-platform choices for loading all size vessels in labs
  • Speed range: 50 to 500 rpm
  • Max load up to 4.5 kg
  • Timer modes: continuous, timer
  • Orbit diameter: 10 mm
  • Precise speed control:
    • ±1 rpm (≤100 rpm)
    • ±1% (101 to 450 rpm)
TRUSTED_SUSTAINABILITY

Specifications

Orbit 10 mm
Rotating Angle 0°
Load Bearing Capacity (Metric) 4.5 kg
Speed Control Accuracy ±1 rpm (≤100 rpm), ±1% (101 to 500 rpm)
Speed Range 50 to 500 rpm
Electrical Requirements 100/240 V
Voltage 120 V
Amperage 40 A
Product Type Digital Mini Rotator
Certifications/Compliance cCSAus, CE, RoHS
Plug Type US, JP Plug
Frequency 50/60 Hz
Material Aluminum Platform
Dimensions (LxW) Platform 310 x 284 mm
Dimensions (L x W x H) 487 x 387 x 264 mm
Height (English) 10.4 in.
Height (Metric) 264 mm
Length (English) 19.2 in.
Length (English) Platform 12.2 in.
Length (Metric) 487 mm
Length (Metric) Platform 310 mm
Shipping Weight (English) 36.2 lb.
Shipping Weight (Metric) 16.4 kg
Controller Type LED
Model Digital Mini Rotator
Display LED
Humidity Range 20 to 85%
Timer Range 1 min. to 99:59 hr., Continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.