Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 120 V Digital Vortex Mixer
SCI_ED

Catalog No. S81141 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S81141 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81141 Supplier Thermo Scientific™ Supplier No. 88882009/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For accurate and efficient sample mixing

  • Digital display of speed and time
  • Continuous and touch modes
  • Speed range: 0 to 3000 rpm
  • Precise speed control: ±5% rpm
  • Quick set up to max rpm:
    • 3 sec., 1500 rpm (touch)
    • 6 sec., 3000 rpm (continuous)
  • Time set: up to 99 min.
  • Two timer modes:
    • Down-counting for repeat tests
    • Timer: Continuous, time set as 0
  • Various accessories for different vessels
TRUSTED_SUSTAINABILITY

Specifications

Orbit 4 mm
Load Bearing Capacity (Metric) 0.5 kg
Speed Range 200 to 3000 rpm
Electrical Requirements 100/240 V
Voltage 120 V
Product Type Digital Vortex Mixer
Certifications/Compliance cCSAus, CE, Certificate of Analysis (COA)
Plug Type US, JP Plug
Frequency 50/60 Hz
Material Rubber, Plastic Platform
Dimensions (L x W x H) 20.5 x 15.1 x 13.1 cm
Height (English) 5.2 in.
Height (Metric) 13.1 cm
Length (English) 8.1 in.
Length (Metric) 20.5 cm
Width (English) 5.9 in.
Width (Metric) 15.1 cm
Shipping Weight (English) 14.6 lb.
Shipping Weight (Metric) 6.6 kg
Model Digital Vortex Mixer
For Use With (Equipment) Rocker, Rotator, Mixer
Operating Modes Touch, Continuous
Timer Range Up to 99 min.
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.