Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Starrett Dial Caliper, 12 in, 0.001 in Graduation, 1 ea

Catalog No. 502241024
Encompass

This dial caliper is designed for precise measurements, featuring a 12 in maximum capacity with a 0.001 in graduation and a 0.100 in per revolution range. It provides an accuracy of 0.001 in and is constructed from stainless steel for durability, capable of measuring outside, step, and inside dimensions.

  • Maximum measurement: 12 in
  • Dial graduation: 0.001 in
  • Range per revolution: 0.100 in
  • Accuracy: 0.001 in
  • Measures: outside, step, and inside dimensions
  • Caliper and jaw material: stainless steel
  • Jaw length: 2-1/2 in (63.5 mm)
  • Dial face color: white
  • Dial case color: black
  • Coating/finish: satin chrome
  • Features: rack & gears, 120 measuring surfaces
  • Does not include a case or certification

This item is not returnable. View return policy
Catalog No. 50-224-1024 Supplier MSC Supplier No. 86405115
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dial caliper is designed for precise measurements, featuring a 12 in maximum capacity with a 0.001 in graduation and a 0.100 in per revolution range. It provides an accuracy of 0.001 in and is constructed from stainless steel for durability, capable of measuring outside, step, and inside dimensions.

  • Maximum measurement: 12 in
  • Dial graduation: 0.001 in
  • Range per revolution: 0.100 in
  • Accuracy: 0.001 in
  • Measures: outside, step, and inside dimensions
  • Caliper and jaw material: stainless steel
  • Jaw length: 2-1/2 in (63.5 mm)
  • Dial face color: white
  • Dial case color: black
  • Coating/finish: satin chrome
  • Features: rack & gears, 120 measuring surfaces
  • Does not include a case or certification

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.