Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Industrial Fan Air Filter, 120 mm Square, Polyurethane, 5/Bag

Catalog No. 5000506146
Encompass

This Media Only Tube Axial Fan Air Filter is designed for efficient particle capture in 120 mm square tube axial fans. It features durable polyurethane foam media, ensuring effective filtration for various applications.

  • Offers 88% particle capture efficiency
  • Made with polyurethane foam media
  • Withstands temperatures up to 225°F
  • Features 30 pores per inch (PPI)
  • For use with 120 mm square tube axial fans
  • Meets UL 94HF-1 standards
  • Dimensions: 115.80 mm height x 115.80 mm width x 3.30 mm depth

Catalog No. 50-005-06146 Supplier MSC Supplier No. 44905610
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Media Only Tube Axial Fan Air Filter is designed for efficient particle capture in 120 mm square tube axial fans. It features durable polyurethane foam media, ensuring effective filtration for various applications.

  • Offers 88% particle capture efficiency
  • Made with polyurethane foam media
  • Withstands temperatures up to 225°F
  • Features 30 pores per inch (PPI)
  • For use with 120 mm square tube axial fans
  • Meets UL 94HF-1 standards
  • Dimensions: 115.80 mm height x 115.80 mm width x 3.30 mm depth

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.