Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Axial Fan Kit, 115V, 80 CFM, 1 ea

Catalog No. 5000506083
Encompass

This Square Tube Axial Fan Kit operates at 115 Volts AC, delivering 80 CFM of airflow, and is designed for effective cooling and ventilation in various applications.

  • Includes fan, fan filter, and thermostatically controlled fan cord
  • Operates on 115 Volts AC power
  • Provides 80 CFM airflow
  • Amperage: 0.18 Amp
  • Dimensions: 120 mm high x 120 mm wide x 38.5 mm deep

Catalog No. 50-005-06083 Supplier MSC Supplier No. 44905842
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Square Tube Axial Fan Kit operates at 115 Volts AC, delivering 80 CFM of airflow, and is designed for effective cooling and ventilation in various applications.

  • Includes fan, fan filter, and thermostatically controlled fan cord
  • Operates on 115 Volts AC power
  • Provides 80 CFM airflow
  • Amperage: 0.18 Amp
  • Dimensions: 120 mm high x 120 mm wide x 38.5 mm deep

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.