Learn More
Description
- Matrix-style tips fits Matrix Impact™ and Impact2™ brand pipettors
- Maxymum Recovery™ tips allows complete retrieval of precious samples
- Optimized tip bevel reduces sample hang-up and improves pipetting accuracy
- Presterilized tips are exposed to e-beam radiation for complete security without degrading the plastic or performance
- Volume range: 15 to 1250μL
- Available in bulk or racked formats
Specifications
Specifications
| Volume (Metric) | 1250 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | MTX-1250-C-R |
| Certifications/Compliance | RNase, DNase-free |
| Clean Claims | Rnase and DNase-free, Nonpyrogenic |
| Format | Rack |
| Tip Style | Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.