Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Ball Pein Hammer, 12.00 oz, Steel, Anti-Vibe, 1 ea

Catalog No. 501296081
Encompass

Proto ball pein hammers are constructed with forged one-piece steel for enhanced durability and strength. This 12.00 oz hammer incorporates anti-vibe technology and a molded textured rubber grip, providing comfortable and efficient use across various professional applications.

  • Hammer type: ball pein
  • Head weight: 12.00 oz
  • Handle material: steel
  • Head material: steel
  • Overall length: 12-1/8 in
  • Face diameter: 1.1600 in
  • Anti-vibe design
  • Forged one-piece steel construction
  • Molded textured rubber grip

Catalog No. 50-129-6081 Supplier MSC Supplier No. 58370917
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Proto ball pein hammers are constructed with forged one-piece steel for enhanced durability and strength. This 12.00 oz hammer incorporates anti-vibe technology and a molded textured rubber grip, providing comfortable and efficient use across various professional applications.

  • Hammer type: ball pein
  • Head weight: 12.00 oz
  • Handle material: steel
  • Head material: steel
  • Overall length: 12-1/8 in
  • Face diameter: 1.1600 in
  • Anti-vibe design
  • Forged one-piece steel construction
  • Molded textured rubber grip

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.