Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 12 V Centrifuge Power Adapter

Catalog No. 14127559 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Fisherbrand Mini-centrifuge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-127-559 Fisherbrand Mini-centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-559
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

12 V Centrifuge Power Adapter for use with Portable Centrifuge Kit.

  • Portable 12-Volt Sprout Power Adapter
  • For use with Sprout™ Portable Centrifuge Kit

Specifications

Material Polypropylene
For Use With (Equipment) Fisherbrand Mini-centrifuge
Disposable Reusable
Color Black
Autoclavable Not Autoclavable
Length (Metric) 1.57 cm
Width (Metric) 0.39 cm
Voltage 12 V
Product Type Power Adapter
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.