Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Pleated Air Filter, MERV 8, 12x18x1 in, 1 ea

Catalog No. 5000504210
Encompass

This wire-backed pleated air filter features a MERV 8 rating and 35% efficiency, constructed with synthetic media and a durable paperboard frame. It is designed for general use in various HVAC systems.

  • Filter type: Wire-backed pleated
  • MERV rating: 8
  • Nominal size: 12 in H x 18 in W x 1 in D
  • Particle capture efficiency: 35%
  • Media material: Synthetic
  • Frame material: Paperboard
  • Air flow: 450 CFM
  • Maximum velocity: 300 FPM
  • Maximum temperature: 200 °F
  • Standards: ASHRAE 52.2-2012, UL 900

Catalog No. 50-005-04210 Supplier MSC Supplier No. 03316130
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wire-backed pleated air filter features a MERV 8 rating and 35% efficiency, constructed with synthetic media and a durable paperboard frame. It is designed for general use in various HVAC systems.

  • Filter type: Wire-backed pleated
  • MERV rating: 8
  • Nominal size: 12 in H x 18 in W x 1 in D
  • Particle capture efficiency: 35%
  • Media material: Synthetic
  • Frame material: Paperboard
  • Air flow: 450 CFM
  • Maximum velocity: 300 FPM
  • Maximum temperature: 200 °F
  • Standards: ASHRAE 52.2-2012, UL 900

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.