Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Koch Filter Pleated Air Filter, MERV 8, Carbon/Polyester, 1 ea

Catalog No. 5000506735
Encompass

This pleated air filter features a wire-backed design, a MERV 8 rating, and is constructed from activated carbon and polyester, offering 70% particle capture efficiency. Designed with a beverage board frame, it is suitable for use with any unit.

  • Wire-backed pleated filter type
  • MERV 8 rating
  • Nominal filter size: 12 in H x 24 in W x 2 in D
  • Particle capture efficiency: 70%
  • Media material: polyester, activated carbon
  • Frame material: beverage board
  • Air flow: 1000 CFM
  • Maximum velocity: 500 FPM
  • Initial resistance: 0.23 in wg
  • Integrated frame
  • Standards: ASHRAE 52.2-2012, UL 900
  • Odor removal capability
  • Maximum temperature: 120 °F
  • Made from recycled content
  • Leadership in Energy & Environmental Design certified

Catalog No. 50-005-06735 Supplier MSC Supplier No. 76935675
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pleated air filter features a wire-backed design, a MERV 8 rating, and is constructed from activated carbon and polyester, offering 70% particle capture efficiency. Designed with a beverage board frame, it is suitable for use with any unit.

  • Wire-backed pleated filter type
  • MERV 8 rating
  • Nominal filter size: 12 in H x 24 in W x 2 in D
  • Particle capture efficiency: 70%
  • Media material: polyester, activated carbon
  • Frame material: beverage board
  • Air flow: 1000 CFM
  • Maximum velocity: 500 FPM
  • Initial resistance: 0.23 in wg
  • Integrated frame
  • Standards: ASHRAE 52.2-2012, UL 900
  • Odor removal capability
  • Maximum temperature: 120 °F
  • Made from recycled content
  • Leadership in Energy & Environmental Design certified

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.