Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Vial, LCGC Certified, Clear Glass, 12 x 32 mm, 2 mL

Supplier:  Waters Corp 186000307C

Encompass_Preferred

Waters Certified vials are rigorously tested for cleanliness using HPLC. Meeting LC/GC certification standards, they are designed for optimal use in analytical laboratories.

  • LCGC certified: tested for UV/MS cleanliness and trace chemicals.
  • Optimized design for needle and tray systems.
  • Preslit PTFE/silicone septum: superior resealing.
  • Wide temperature range: −40°C to 200°C.
  • Universal screw caps: firm seal, no assembly.
  • Chemically–inert clear glass for high–quality results.
  • HPLC tested quality: no chemical contamination.
  • Convenient packaging: 100 vials per pack with blue 12 x 32 mm screw neck cap and preslit PTFE/silicone septum.

Catalog No. 50-818-792


May include imposed supplier surcharges.
Add to Cart
This item is not returnable. View return policy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.