Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Snap Neck Vial, Polypropylene, 12 x 32 mm, 300 μL

Catalog No. 50781259 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This polypropylene vial is ideal for applications sensitive to glass adhesion, offering a cost-effective, non-reactive alternative. It allows combustion while sealed, resists temperatures up to 135°C. Features a universal screw cap and PTFE/Silicone septum for a secure, tool-free seal. Vials are quality-tested, clean, and autosampler-compatible. Each package includes 100 vials, 300 μL each.

  • Clean, polypropylene-molded construction.
  • Cost-effective, non-reactive alternative to glass.
  • Allows for sealed combustion.
  • Withstands temperatures up to 135°C.
  • Universal screw cap provides an excellent, tool-free seal.
  • Quality-tested and clean.
  • Compatible with all autosamplers.
  • Preslit PTFE/Silicone septum suitable for multiple injections (-40°C to 200°C).

Catalog No. 50-781-259 Supplier Waters Corp Supplier No. 186002642
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polypropylene vial is ideal for applications sensitive to glass adhesion, offering a cost-effective, non-reactive alternative. It allows combustion while sealed, resists temperatures up to 135°C. Features a universal screw cap and PTFE/Silicone septum for a secure, tool-free seal. Vials are quality-tested, clean, and autosampler-compatible. Each package includes 100 vials, 300 μL each.

  • Clean, polypropylene-molded construction.
  • Cost-effective, non-reactive alternative to glass.
  • Allows for sealed combustion.
  • Withstands temperatures up to 135°C.
  • Universal screw cap provides an excellent, tool-free seal.
  • Quality-tested and clean.
  • Compatible with all autosamplers.
  • Preslit PTFE/Silicone septum suitable for multiple injections (-40°C to 200°C).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.