Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Package, 4 ft.. width, 8 in. window, SS package, 120V
SCI_ED

Catalog No. S35894
Change view
Click to view available options
Electrical Requirements:
120 V, 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
S35894 120 V, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. S35894 Supplier Thermo Scientific™ Supplier No. 1335/EMD
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Perform daily applications safely and efficiently with this simple-to-order package, which includes a cabinet, stand, pre-installed UV light and armrests.

Benefits
  • Save money over the entire life of the cabinet with energy efficient design
  • Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
  • Increase comfort and encourage safe working habits with the sloped front, bright workspace, and low noise level
  • Maximize safety through our innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
  • Organize the interior with confidence using SmartPort, a clean and easy way to organize with confidence due to the negative pressure dual-side wall

Safety Features:

  • Series meets NSF/ANSI™ Standard 49.
  • Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
  • Pressure sensor filter monitoring measures total airflow across the working area.
  • Proprietary SmartClean front window design simplifies cleaning for a safer working environment.
  • SmartFlow Indicator adjusts airflows as filter resistance changes.
  • SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection.

More Choices:

  • Available in 3, 4, 5 or 6′ widths (91.4, 122, 152.4 or 183cm)
  • Available with either 8 or 10″ work aperture (20.3 or 25.4cm)
  • Available in SmartCoat or stainless-steel interior
  • Easy-to-order package configurations of popular accessories (manual adjustable height stand, UV light, and armrest)
  • Electrical or manual adjustable height stands and Ergolign chair available
Certifications/Compliance:
  • NSF/ANSI 49, UL, CE
TRUSTED_SUSTAINABILITY

Specifications

Description 4 ft. Cabinet Width Package: Includes Cabinet, Manual Adjustable Height Stand, Factory installed UV Light, 1 set of armrests
Certifications/Compliance NSF/ANSI 49, UL, CE
Chamber Material Stainless Steel
Product Type Class II, Type A2 Bio Safety Cabinet
Sash Opening (Metric) 20.3 cm
Width (English) Exterior 51.2 in.
Filter Efficiency 99.995% MPPS
Filter Type H14 HEPA EN 1822, 99.995% MPPS
Width (Metric) Exterior 130 cm
Load Bearing Capacity (English) 110 lb.
Load Bearing Capacity (Metric) 50 Kg
Sash Opening (English) 8 in.
Service Fixtures 6 (3 on Each Side)
Dimensions (L x W x H) Exterior 31.5 x 51.2 x 61.8 in. (80 x 130 x 156.8 cm)
Length (English) Exterior 31.5 in.
Length (Metric) Exterior 80 cm
Frequency 50/60 Hz
Height (English) Exterior 61.8 in.
Height (English) Max. Opening 21 in.
Height (Metric) Exterior 156.8 cm
Height (Metric) Max. Opening 53.5 cm
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.