Learn More
Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Packages PROMO
Description
Benefits:
- Save money over the entire life of the cabinet with energy efficient design
- Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
- Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level
- Maximize safety through our innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
- Organize the interior with confidence using SmartPort, a clean and easy way to organize with confidence due to the negative pressure dual-side wall
Safety Features:
- Series meets NSF/ANSI™ Standard 49
- Real-time airflow adjustments ensure inflow and downflow velocities remain steady
- Pressure sensor filter monitoring measures total airflow across the working area
- Proprietary SmartClean front window design simplifies cleaning for a safer working environment
- SmartFlow Indicator adjusts airflows as filter resistance changes
- SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection
More Choices:
- Available in 3, 4, 5 or 6 ft. widths (91.4, 122, 152.4 or 183 cm)
- Available with either 8 or 10 in. work aperture (20.3 or 25.4 cm)
- Available in SmartCoat or stainless-steel interior
- Easy-to-order package configurations of popular accessories (manual adjustable height stand, UV light and armrest)
- Electrical or manual adjustable height stands and Ergolign chair available
Certifications/Compliance:
- NSF/ANSI 49, UL, CE
Specifications
Specifications
| Description | 25.4 cm Window |
| Certifications/Compliance | NSF/ANSI 49 |
| Chamber Material | Stainless Steel |
| Width (Metric) Interior | 1900 mm |
| Product Type | Class II, Type A2 Bio Safety Cabinet |
| Model | 1300 Series |
| Noise Level | 65 dBA |
| Plug Type | NEMA 5-15 |
| Sash Opening (Metric) | 25.4 cm |
| Width (English) Exterior | 74.8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.