Learn More
Waters Corp Waters ACQUITY UPLC CSH C18 Column, 1.7 μm, 130 Å, 2.1 x 30 mm
Supplier: Waters Corp 186005295
ACQUITY CSH C18 columns are ultra-efficient, reversed-phase UPLC columns designed for alternative selectivity. They improve peak shape asymmetry, increase loading capacity for basic compounds, and facilitate rapid mobile-phase re-equilibration. Featuring sub-2-μm fully porous particles, these columns offer high efficiencies, stability, and flexibility for high-throughput method development, including superior peak shape for basic analytes.
- C18 chemistry
- Hybrid particle substrate
- pH range: 1 to 11
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped design
- Particle size: 1.7 μm
- Pore size: 130 Å
- Surface area: 185 m2/g
- Compatible with UPLC and UHPLC systems
- USP classification: L1
- Inner diameter: 2.1 mm
- Length: 30 mm
- Carbon load: 15%
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.