Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ Compact Tubing Pumps

Catalog No. 13200001
Change view
Click to view available options
Flow Rate:
0.002 to 1.65 mL/min
0.017 to 11 mL/min
0.7 to 50 mL/min
Motor Speed:
1.2 to 10 rpm
13 to 80 rpm
50 to 300 rpm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Motor Speed
13-200-001 0.017 to 11 mL/min 13 to 80 rpm
13-200-000 0.002 to 1.65 mL/min 1.2 to 10 rpm
13-200-002 0.7 to 50 mL/min 50 to 300 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-200-001 Supplier Masterflex™ Supplier No. MFLX7712232
Add to Cart
Add to Cart

Masterflex™ Compact Tubing Pumps offer enhanced and versatile performance in an ultra-compact, low-maintenance design

  • Accurate and repeatable flow delivery
  • Accommodates all sizes and formulations of microbore flow rated tubing
  • Space efficient - low profile, stackable design
  • Remote capability - actuate unit with a foot switch or contact closure
  • Specifications

    Control Type Analog
    Flow Rate 0.017 to 11 mL/min
    Motor Speed 13 to 80 rpm
    Reversible Yes
    Includes Power cord
    Material ABS plastic
    Electrical Requirements 115/230 VAC
    Voltage 115/230 VAC
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.