Learn More
Description
Choose clear glass inserts of usable volumes range from 350-800 μL with 4 mL HPLC and GC autosampler vials.
- Have a nominal O.D. of 6 or 8mm to fit 15 × 45 4mL vials
- Deactivated inserts are NSC Silanized
Specifications
Specifications
| Diameter (Metric) Inner | 6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 6 mm |
| Material | Clear Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 375 μL |
| For Use With (Application) | Micro Sampling |
| Insert Type | Inserts for HPLC and GC Vials |
| Packaging Type | 1 Pack of 100 |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.