Learn More
Description
Thermo Scientific™ SureSTART™ 13 mm Screw Top Vials (Level 2) are designed for sample storage.The screw top provides a ready-to-use, convenient solution that does not require crimping or decrimping tools.
Available in 5 mL and 10 mL formats.
Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.
Each vial is Specification Certified to ensure their physical dimensions
Combine with Thermo Scientific™ SureSTART™ 13 mm screw caps and septa to ensure optimal performance.
Key Features
- Available in clear glass
- For a secure, leak-free seal, pair with SureSTART™ 13 mm screw caps and septa
Performance Level 2 – for High-Throughput Applications
- Identified by two waves on the vial
- Meets US, EU, and JPN Pharmacopeia requirements
Low metal content, extractables, and leachables
for consistent analytical results- Supports traceable, reproducible, and validated results without interruptions in throughput
Specification Certified
Lot Traceable
- 100% traceablethrough the manufacturing process
- Certificate of Conformance available by lot number for audit and documentation purposes
Specifications
Specifications
| Diameter (Metric) Opening | 8.4 mm |
| Diameter (Metric) Inner | 13 mm |
| Color | Clear |
| Diameter (Metric) Outer | 13 mm |
| Material | Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 5 mL |
| For Use With (Application) | Storage |
| Graduated | No |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.