Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC™ Absorbents 14 Gallon Mixed Application Spill Kit

Catalog No. 17000915 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English) Sorbing:
12.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sorbing
17-000-915 12.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-915 Supplier Brady™ SPC™ Absorbents Supplier No. SKMA14
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Refill your spill kit's absorbents, accessories, PPE and instructional guidelines so you are prepared for when a spill occurs.

SPC™ Spill Kits from Brady™ combine absorbents, accessories, PPE and instructional guidelines so you are prepared for when a spill occurs. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills.

  • Mixed universal and oil-only absorbency to respond to spills of both water-based and petroleum-based fluids
  • 14-gallon drum is a UN-approved, water- and chemical-resistant polyethylene container with lever-lock lid for small-medium response
  • Ideal for fast response to critical accidents

Specifications

Capacity (English) Reservoir 14 gal.
Capacity (English) Sorbing 12.5 gal.
Capacity (Metric) Reservoir 53 L
Capacity (Metric) Sorbing 47.3 L
Material Polypropylene
Type Spill Kit
For Use With (Application) Absorbents and Spill Control
Includes 14 Gallon Drum Container, Emergency Response Guidebook, 1 Pair of Goggles, 1 Pair of Nitrile Gloves, 10 Universal Pads (15 x 19 in.), 10 Oil Only Pads (15 x 19 in.), 1 Universal Sock (3 in. x 12 ft.), 1 Oil Only Sock (3 in. x 12 ft.), 2 Disposal Bags
Height (English) 26.5 in.
Height (Metric) 67.3 cm
Diameter (English) 15 in.
Diameter (Metric) 38.1 cm
Weight (English) 22 lb.
Weight (Metric) 9.98 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.