Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety 14 in. Orange Aramid Fiber Sleeve

Catalog No. 19812640 Shop All MCR Safety Products
Change view
Click to view available options
Construction:
No Thumb
Thumb Slot
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Construction
19-812-640 No Thumb
19-812-641 Thumb Slot
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-812-640 Supplier MCR Safety Supplier No. 9174O
Add to Cart
Add to Cart
This item is not returnable. View return policy

Our 14 in. Orange Aramid Fiber Sleeve features a patent-protected, high visibility orange aramid fiber yarn. The high visibility orange enhances safety awareness.

  • Patent protected, high visibility orange DuPont™ Kevlar™ Aramid fibers® engineered yarn
  • 13 Gauge seamless knit
  • Gussets for expandability
Note: There is a Minimum Order Quantity of 10.

Compliance

Meets ANSI A5 (cut level) standards.

Specifications

Construction No Thumb
Size Universal
Material Dupont™ Kevlar™ aramid fibers
Color Orange
Sterility Non-sterile
For Use With (Application) Assembly Line Production, Automotive Assembly, Construction, Shipping/Receiving, Material Handling
Length (English) 14 in.
Length (Metric) 35.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.