Learn More
Description
- Fits all 14 in. Roll-O-Matic™ Handles
- Ideal for the Pull And Lift technique most commonly used in controlled environments
- Fully autoclavable
- Bulk packed
- Galvanized channel
Specifications
Specifications
| Product Type | Sponge Mop Refill |
| Color | Blue |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Size | 14 in. |
| Quantity | 60/Cs. |
| For Use With (Application) | Floors, walls and ceilings in Iso 6, LAR, Production and Lab Environments |
| Material | Foam |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.