Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Koch Filter Panel Filter, 14 in, MERV 4, 1 Roll

Catalog No. 5000506926
Encompass

This polyester panel air filter media offers a MERV 4 rating and 30% particle capture efficiency, designed for effective air filtration in various applications.

  • Polyester media material with 1/2 in thickness
  • Dimensions: 14 in wide, 15 ft long roll, 12 in rolled diameter
  • Offers 30% filter efficiency and 78% arrestance efficiency
  • Dry surface treatment, compatible with Cambridge systems
  • ASHRAE 52.2-2012 compliant, MERV 4 rated
  • Maximum air flow of 500 FPM; maximum temperature of 175 °F
  • Resistance: 0.080 in w.g. initial, 1.000 in w.g. final
  • LEED certified, made from recycled content

Catalog No. 50-005-06926 Supplier MSC Supplier No. 72999071
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polyester panel air filter media offers a MERV 4 rating and 30% particle capture efficiency, designed for effective air filtration in various applications.

  • Polyester media material with 1/2 in thickness
  • Dimensions: 14 in wide, 15 ft long roll, 12 in rolled diameter
  • Offers 30% filter efficiency and 78% arrestance efficiency
  • Dry surface treatment, compatible with Cambridge systems
  • ASHRAE 52.2-2012 compliant, MERV 4 rated
  • Maximum air flow of 500 FPM; maximum temperature of 175 °F
  • Resistance: 0.080 in w.g. initial, 1.000 in w.g. final
  • LEED certified, made from recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.