Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Cover
SDP

Catalog No. 19990011
Change view
Click to view available options
Diameter (English):
34 to 44 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-990-011 34 to 44 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-990-011 Supplier Keystone Cleanroom Products Supplier No. BWLT2A522PLY12
Add to Cart
Add to Cart
Request a Quote

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Covers with 12 in. of 2-Ply Tyvek™ around the outer edges

  • Tyvek™ Stopper Bowl Covers prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
  • Ideal Protective Measures: Left in place while the isolator doors are open, and removed via the isolator glove system after the doors are closed
  • Manufactured and packaged in a controlled cleanroom environment
  • Simplifies the conformance to wrapping SOP's
  • Autoclavable at 121° to 125°C
  • Steam Sterilization Indicator
  • Reduces labor costs
  • Lint-free
  • Hydrophobic
  • Lint-free
  • Resists tearing and punctures

Specifications

Description 12 in. of 2-Ply Tyvek™ around the outer edges, and 1-Ply in the center
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 50/Pk.
Size 52 in.
Temperature Range (Metric) 121°C to 125°C
Diameter (English) 34 to 44 in.
Product Type Cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.