Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek Autoclavable Bowl Cover, with Steam Indicator
SDP

Catalog No. 19990002
Change view
Click to view available options
Diameter (Metric):
50.8 cm
61 cm
66 cm
76.2 cm
91.4 cm
96.5 cm
106.7 cm
112 cm
116.8 cm
122 cm
137.2 cm
142.2 cm
152.4 cm
183 cm
229 cm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
19-990-002 50.8 cm
19-990-003 61 cm
19-990-004 66 cm
19-990-005 76.2 cm
19-990-006 91.4 cm
19-990-007 96.5 cm
19-990-008 106.7 cm
19-990-009 116.8 cm
19-990-010 122 cm
19-990-012 137.2 cm
19-990-013 142.2 cm
19-990-014 152.4 cm
17-005-934 183 cm
17-005-935 229 cm
17-010-183 112 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19-990-002 Supplier Keystone Cleanroom Products Supplier No. BWLT2A20
Add to Cart
Add to Cart
Request a Quote

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Covers prevent microbial and particulate contamination to critical parts

  • Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
  • Manufactured and packaged in a controlled cleanroom environment
  • Reduces labor costs
  • Simplifies the conformance to wrapping SOP's
  • Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free

Specifications

Description 1422A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Includes Steam Sterilization Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 500/Pk.
Size 20 in.
Temperature Range (Metric) 121°C to 125°C
Diameter (English) 20 in.
Diameter (Metric) 50.8 cm
Product Type Cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.