Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bags
SDP

Catalog No. 19990105
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
3 x 14 in.
5 x 12 in.
5 x 15 in.
10 x 26 in.
15 x 26 in.
16 x 22 in.
24 x 32 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-105 3 x 14 in.
19-990-106 15 x 26 in.
19-042-733 5 x 15 in.
19-042-734 10 x 7 in.
19-042-735 10 x 26 in.
19-042-731 5 x 12 in.
19-042-739 24 x 32 in.
19-042-738 16 x 22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-990-105 Supplier Keystone Cleanroom Products Supplier No. BGT2A0314D
Add to Cart
Add to Cart

1422A Tyvek™ Autoclave Bags with drawstring closure create a superior microbial barrier

  • Manufactured and packaged in a controlled cleanroom environment
  • Designed for steam sterilization of large, or oddly shaped pharmaceutical equipment
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Closed via the adjustable Tyvek™ drawstring closure system
  • Eliminates the need to cut material or removal of particulate generating autoclave tape
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier

Specifications

Description 1422A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type String Closure
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 250/Pk.
Dimensions (L x W) 3 x 14 in.
Length (English) 14 in.
Width (English) 3 in.
Product Type Autoclave Bag
Length (Metric) 35.6 cm
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.