Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek Cylindrical Cover, with Drawstring Closure
SDP

Catalog No. 17010178
Change view
Click to view available options
Diameter (Metric):
97 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
17-010-178 97 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-010-178 Supplier Keystone Cleanroom Products Supplier No. COVTVK3808D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tyvek Cover for preventing microbial and particulate contamination.

  • Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
  • Manufactured and packaged in a controlled cleanroom environment
  • Reduces labor costs
  • Simplifies the conformance to wrapping SOP's
  • Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Drawstring
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Protective Inner Packaging Poly Bag
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Thickness (English) 5.3 mil
Height (English) 8 in.
Height (Metric) 20 cm
Diameter (English) 38 in.
Diameter (Metric) 97 cm
Product Type Cover
Thickness (Metric) 0.13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.