Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Equipment Cover
SDP

Catalog No. 19722046
Change view
Click to view available options
Dimensions (L x W x H):
50 x 28 x 52 in.
52 x 50 x 52 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-722-046 52 x 50 x 52 in.
19-722-045 50 x 28 x 52 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-722-046 Supplier Keystone Cleanroom Products Supplier No. COVTVK525052SLT4
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Keystone Cleanroom Products Tyvek Autoclavable Covers are the ideal choice in pharmaceutical operations to help keep clean equipment protected from both environmental and product cross contamination.

  • Keeps Cleaned Equipment Clean and Protected from Contamination
  • Breathable
  • Form Fitting, Fast and Consistent
  • Manufactured and packaged in a ISO 6 cleanroom
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type String Closure
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Thickness (English) 5.30 mil
Dimensions (L x W x H) 52 x 50 x 52 in.
Length (English) 52 in.
Width (English) 50 in.
Height (English) 52 in.
Height (Metric) 132.1 cm
Product Type Cover
Length (Metric) 132.1 cm
Width (Metric) 127 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.