Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Self Seal Autoclave Bag with Integrated Mittens, See Through Window, and Steam Indicator
SDP

Catalog No. 19990114
Change view
Click to view available options
Dimensions (L x W):
22 x 20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-114 22 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-990-114 Supplier Keystone Cleanroom Products Supplier No. BGT2A2220MITT2WSSPE
Add to Cart
Add to Cart
Request a Quote

A portable isolator in an easy to use, economical bag form. Ideal for difficult to sterilize equipment that typically requires aseptic connections after sterilization.

  • Tyvek™/PE Film construction for excellent strength and exceptional microbial barrier
  • Designed for steam sterilization
  • Easy to use self-sealing closure system
  • Integrated Mittens
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Make aseptic connections inside the Isolator Bag
  • Eliminates risks of contamination

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Self-adhesive
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
No. per Case 100
No. per Pack 1
Quantity 100
Dimensions (L x W) 22 x 20 in.
Length (English) 20 in.
Width (English) 22 in.
Diameter (English) 14 in.
Diameter (Metric) 36 cm
Product Type Autoclave Bag
Capacity (English) 1217 fl. oz.
Length (Metric) 51 cm
Width (Metric) 56 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.