Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finnpipette™ F2 Variable Volume Pipettes
GSA_VAGREENER_CHOICE

Catalog No. 14386320
Change view
Click to view available options
Volume (Metric):
0.2 to 2 μL
0.5 to 5 μL
0.5 to 5 mL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
Compatible Tips:
Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000
Finntip 10mL, Filter 10mL, Flex 10mL, Flex Filter 10mL Ext
Finntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250
Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250
Finntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250
Finntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250
Finntip 50 Micro, Filter 50 Micro
Finntip 5mL, Filter 5mL
Color:
Blue
Green
Pink
Red
Turquoise
Yellow
Increments:
0.002μL
0.01μL
0.02μL
0.1μL
0.2μL
1μL
0.01mL
0.02mL
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Compatible Tips Color Increments
14-386-320 100 to 1000 μL Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000 Blue 1μL
14-386-312 0.2 to 2 μL Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 Pink 0.002μL
14-386-313 0.5 to 5 μL Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 Pink 0.01μL
14-386-314 1 to 10 μL Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 Pink 0.02μL
14-386-315 1 to 10 μL Finntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250 Yellow 0.02μL
14-386-316 2 to 20 μL Finntip 50 Micro, Filter 50 Micro Turquoise 0.02μL
14-386-317 2 to 20 μL Finntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250 Yellow 0.02μL
14-386-318 10 to 100 μL Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250 Yellow 0.2μL
14-386-319 20 to 200 μL Finntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250 Yellow 0.2μL
14-386-321 0.5 to 5 mL Finntip 5mL, Filter 5mL Green 0.01mL
14-386-322 1 to 10 mL Finntip 10mL, Filter 10mL, Flex 10mL, Flex Filter 10mL Ext Red 0.02mL
14-386-294 5 to 50 μL Finntip 50 Micro, Filter 50 Micro Turquoise 0.1μL
14-386-295 5 to 50 μL Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250 Yellow 0.1μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 14-386-320 Supplier Thermo Scientific™ Supplier No. 4642090
Only null left
Add to Cart
Add to Cart

Meet the challenges of highly demanding applications where robustness and durability are essential with the sleek, rugged design of these fully autoclavable pipettes.

Meet the challenges of highly demanding applications where robustness and durability are essential with the sleek, rugged design of Thermo Scientific™ Finnpipette™ F2 Variable Volume Pipettes. Built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light, these variable volume pipettes are fully autoclavable without disassembling. They feature a wide selection of expressly designed tips for optimal performance, precision and accuracy.

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F2: Proven reliable for long-term intensive use

Rugged and Durable

Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.

Fully autoclavable
Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.

Maintenance is Easy
Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.

Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50-μL models and below.

Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

CE marked
The Finnpipette F2 Pipette together with compatible Finntip tips is CE marked in accordance with IVD Directive in Europe.

5 Year Warranty
With convenient online registration, and may vary by country.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000
Description Finnpipette F2
Autoclavable Autoclavable
Color Blue
Number of Channels 1
Product Line Finnpipette™ F2
Type Variable Volume Pipette
Volume (Metric) 100 to 1000 μL
Increments 1μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.