Learn More
Description
- Electro-polished stainless steel 316L
- 9.5 mm Shafts have a turned down end to 8 mm
- Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers
Specifications
Specifications
| Diameter (English) | 0.3125 in. |
| Diameter (Metric) | 8 mm |
| For Use With (Equipment) | Any Propeller with an 8 mm dia. Bore |
| Length (English) | 24 in. |
| Length (Metric) | 610 mm |
| Model | A742 |
| Type | Stirring Shaft |
| Weight (Metric) | 0.22 kg |
| Material | Stainless Steel (316L) |
| Weight (English) | 0.5 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
