Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Needles: 3cc

Catalog No. 1482684 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Needle Gauge:
18 G
20 G
21 G
22 G
23 G
25 G
Color:
Black
Blue
Green
Pink
Turquoise
Yellow
Graduations:
1/10 cc
1/5 cc
Length (English) Needle:
0.62 in.
1 in.
1.5 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Graduations Length (English) Needle
14-826-84 21 G Green 1/10 cc 1.5 in.
14-823-37 23 G Turquoise 1/10 cc 1 in.
14-826-5E 18 G Pink 1/5 cc 1.5 in.
14-826-82 25 G Blue 1/10 cc 0.62 in.
14-829-13B 25 G Blue 1/10 cc 1 in.
14-829-13C 25 G Blue 1/10 cc 1.5 in.
14-826-5F 21 G Green 1/10 cc 1 in.
14-826-83 22 G Black 1/10 cc 1 in.
14-826-86 20 G Yellow 1/10 cc 1 in.
14-829-13Q 20 G Yellow 1/10 cc 1.5 in.
14-826-85 22 G Black 1/10 cc 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 14-826-84 Supplier BD Supplier No. 309577
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile, disposable syringes

  • For easy identification of needle gauge, needle package and hub are color coded: 25G, blue; 24G, white; 23G, turquoise; 22G, black; 21G, green; 20G, yellow; 18G, pink
  • All syringes are sealed in an Easy Peel™ package
  • Autoclavable out of package
  • With detachable PrecisionGlide™ needle
  • Stainless-steel needle with polypropylene hub and Luer-Lok™ tip Cat. Nos. 14-826-11 and 14-826-7 are intramuscular needles with a thin-wall design

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Color Green
Needle Gauge 21 G
Length (English) 1.5 in.
Length (English) Needle 1.5 in.
Length (Metric) 38 mm
Product Type Syringe
Disposable Single-use
Graduations 1/10 cc
Volume (Metric) 3 mL
Connection Type Removable
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.