Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International Multi-Sample Blood Draw Needles
Click to view available options
Gauge:
20 G
21 G
22 G
Length (English):
1 in.
1.5 in.
Length (Metric):
2.5 cm
3.8 cm
Color:
Black
Green
Yellow
Description
Sharp and smooth edges make penetration painless for patients and provide easy connection to rubber stoppers
Specifications
Specifications
Product Type | Multi-sample Blood Draw Needle |
Sterility | Sterile |
Color | Black |
For Use With (Application) | Provides several samples to be taken with a single puncture, make penetration painless for patients and provides easy connection to rubber stoppers |
Gauge | 22 G |
Includes | Sharp and Smooth edge |
Latex Free | Yes |
Length (English) | 1 in. |
Length (Metric) | 2.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction