Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Tubing, TFE, 0.149 in. OD, 0.119 in. ID

Catalog No. 50785652 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Waters Corporation TFE tubing is designed for various laboratory applications. This tubing is made from TFE material and features precise dimensions for reliable performance.

  • Made from TFE material.
  • Outer diameter of 0.149 in.
  • Inner diameter of 0.119 in.
  • Supplied in a length of 20 ft.

Catalog No. 50-785-652 Supplier Waters Corp Supplier No. WAT051052
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Waters Corporation TFE tubing is designed for various laboratory applications. This tubing is made from TFE material and features precise dimensions for reliable performance.

  • Made from TFE material.
  • Outer diameter of 0.149 in.
  • Inner diameter of 0.119 in.
  • Supplied in a length of 20 ft.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.