Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Manual Grease Gun, 3600 psi, 1 ea

Catalog No. 501113001
Encompass

This manual grease gun is designed for dispensing grease efficiently. It features a maximum operating pressure of 3600 psi and comes with an 18-inch flexible hose and a 1/8 inch NPT outlet thread, offering versatility for various applications.

  • Pistol grease gun type
  • Supports cartridge, 3-way, filler pump, and bulk fill types
  • Flexible hose type
  • Flex hose nozzle extension
  • Maximum operating pressure: 3600 psi
  • Hose length: 18 in
  • Outlet thread size: 1/8 in NPT

Catalog No. 50-111-3001 Supplier MSC Supplier No. 72160369
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This manual grease gun is designed for dispensing grease efficiently. It features a maximum operating pressure of 3600 psi and comes with an 18-inch flexible hose and a 1/8 inch NPT outlet thread, offering versatility for various applications.

  • Pistol grease gun type
  • Supports cartridge, 3-way, filler pump, and bulk fill types
  • Flexible hose type
  • Flex hose nozzle extension
  • Maximum operating pressure: 3600 psi
  • Hose length: 18 in
  • Outlet thread size: 1/8 in NPT

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.