Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Pleated Air Filter, MERV 10, 14x25x1 in, 12/Pack

Catalog No. 5000505355
Encompass

This pleated air filter is designed for high-efficiency air filtration in various HVAC systems. It features a wire-backed pleated media for enhanced durability and performance, effectively capturing airborne particles to improve air quality.

  • Wire-backed pleated design for enhanced durability
  • MERV 10 rating for effective particle filtration
  • Synthetic media material with 55% particle capture efficiency
  • Nominal dimensions of 14 in high, 25 in wide, 1 in deep
  • Actual dimensions of 13.5 in high, 24.5 in wide, 0.75 in deep
  • Paperboard frame for structural integrity
  • Supports airflow up to 900 CFM and maximum velocity of 300 FPM
  • Meets ASHRAE 52.2-2012 and UL 900 standards
  • Operates efficiently up to 200 °F maximum temperature

Catalog No. 50-005-05355 Supplier MSC Supplier No. 09880626
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pleated air filter is designed for high-efficiency air filtration in various HVAC systems. It features a wire-backed pleated media for enhanced durability and performance, effectively capturing airborne particles to improve air quality.

  • Wire-backed pleated design for enhanced durability
  • MERV 10 rating for effective particle filtration
  • Synthetic media material with 55% particle capture efficiency
  • Nominal dimensions of 14 in high, 25 in wide, 1 in deep
  • Actual dimensions of 13.5 in high, 24.5 in wide, 0.75 in deep
  • Paperboard frame for structural integrity
  • Supports airflow up to 900 CFM and maximum velocity of 300 FPM
  • Meets ASHRAE 52.2-2012 and UL 900 standards
  • Operates efficiently up to 200 °F maximum temperature

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.