Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Outer Air Filter, 9.438 in OD, 1 ea

Catalog No. 5000505669
Encompass

This air filter is an outer air element designed to provide filtration for machinery.

  • Element style
  • Air filter type
  • Outside diameter: 9.438 in (Boot), 8.469 in (Filter Body)
  • Inside diameter: 4.531 in
  • Length: 15.5 in

Catalog No. 50-005-05669 Supplier MSC Supplier No. 10939882
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This air filter is an outer air element designed to provide filtration for machinery.

  • Element style
  • Air filter type
  • Outside diameter: 9.438 in (Boot), 8.469 in (Filter Body)
  • Inside diameter: 4.531 in
  • Length: 15.5 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.