Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Filters Air Filter, 7 5/8 in OD, 1 ea

Catalog No. 5000505169
Encompass

Baldwin axial seal air filter elements are designed to prevent airborne contaminants from reaching the combustion chamber, ensuring proper equipment function and extending engine life.

  • Outer air element type
  • Outside diameter 7 5/8 in (193.7 mm) with 8 3/16 in (208.0 mm) flange
  • Inside diameter 19/32 in (15.1 mm) and 3 11/16 in (93.7 mm)
  • Length 15 21/32 in (397.7 mm)
  • Attached gasket with wing nut

Catalog No. 50-005-05169 Supplier MSC Supplier No. 10941003
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Baldwin axial seal air filter elements are designed to prevent airborne contaminants from reaching the combustion chamber, ensuring proper equipment function and extending engine life.

  • Outer air element type
  • Outside diameter 7 5/8 in (193.7 mm) with 8 3/16 in (208.0 mm) flange
  • Inside diameter 19/32 in (15.1 mm) and 3 11/16 in (93.7 mm)
  • Length 15 21/32 in (397.7 mm)
  • Attached gasket with wing nut

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.