Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 15 mL Fecal Parasite Concentrators

Catalog No. 21051039 Shop All Fisherbrand Products
Change view
Click to view available options
Media Type:
No Additive
Prefilled Apafix
Prefilled Formalin/ Triton X
Prefilled SAF/ Triton X
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Media Type
21-051-039 No Additive
21-051-035 Prefilled SAF/ Triton X
21-051-036 Prefilled Formalin/ Triton X
21-051-038 Prefilled Apafix
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-051-039
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fecal parasite concentrators deliver the highest parasite recovery yield and boosts workflow by 174% over competitors. With its patented vertical filter, it enhances lab throughput, saving time and money. Trusted by key global organizations, it is the proven solution for parasitology diagnostics.

  • Patented vertical filtration unit – increased product sensitivity
  • Allows filtration to happen in the centrifuge significantly increasing throughput
  • Used and approved by the most prestigious institutions globally
  • Concentrators are closed/contained systems to encourage lab safety with no spillages or messy hands
  • Improves processing time by 174% against the closest competition
  • Saves 80% of time during the centrifugation process
  • The ARUP workflow analysis revealed significant time savings between Concentrators and Para-Pak. Direct hands-on time savings were 17:39 minutes for 10 patient batches and 32:01 minutes for 30 patient batches
  • With the human resources optimized by switching to fecal parasite concentrators, biomedical scientists can utilize their time working on other areas in the lab
  • The increased sensitivity of the test will improve patient care
  • The speed at which the test can be run will reduce the lab cost through time saving
  • The empty fecal parasite concentrators can be successfully used in conjunction with all pre-filled 15ml Transportation vials

Specifications

Product Type Fecal Parasite Concentrator Kit
Color Green
Fill Volume 15 mL
Media Type No Additive
No. of Vials 120
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.