Learn More
Description
- Includes a baseplate and post
- Base dimensions: 12.7 x 20.3cm (5 x 8 in.) stainless steel base
- Post dimensions: 48.2cm (19 in.) tall by 9.52mm (0.375 in.) diameter stainless steel support post
Order Info
Clamp is not included.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel |
| For Use With (Equipment) | Fisher Scientific 150 Homogenizer |
| Product Type | Motor Stand Assembly |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
