Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
GSA_VA

Catalog No. 01912426
Change view
Click to view available options
Width (English) Cabinet:
3 ft.
4 ft.
5 ft.
6 ft.
Sash Opening (English):
8 in.
10 in.
Chamber Material:
SmartCoat
Stainless Steel (304)
Includes:
Cabinet only
UV light, armrest, adjustable stand
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Cabinet Sash Opening (English) Chamber Material Includes
01-912-426 3 ft. 8 in. SmartCoat UV light, armrest, adjustable stand
01-912-423 4 ft. 8 in. SmartCoat UV light, armrest, adjustable stand
01-912-429 5 ft. 8 in. SmartCoat UV light, armrest, adjustable stand
01-912-437 6 ft. 8 in. SmartCoat UV light, armrest, adjustable stand
01-912-412 3 ft. 10 in. SmartCoat UV light, armrest, adjustable stand
01-912-442 4 ft. 10 in. SmartCoat UV light, armrest, adjustable stand
01-912-415 5 ft. 10 in. SmartCoat UV light, armrest, adjustable stand
01-912-443 6 ft. 10 in. SmartCoat UV light, armrest, adjustable stand
01-912-413 3 ft. 8 in. Stainless Steel (304) UV light, armrest, adjustable stand
01-912-419 4 ft. 8 in. Stainless Steel (304) UV light, armrest, adjustable stand
01-912-431 5 ft. 8 in. Stainless Steel (304) UV light, armrest, adjustable stand
01-912-414 6 ft. 8 in. Stainless Steel (304) UV light, armrest, adjustable stand
01-912-425 3 ft. 10 in. Stainless Steel (304) UV light, armrest, adjustable stand
01-912-435 4 ft. 10 in. Stainless Steel (304) UV light, armrest, adjustable stand
01-912-417 5 ft. 10 in. Stainless Steel (304) UV light, armrest, adjustable stand
01-912-436 6 ft. 10 in. Stainless Steel (304) UV light, armrest, adjustable stand
01-912-428 3 ft. 8 in. SmartCoat Cabinet only
01-912-440 4 ft. 8 in. SmartCoat Cabinet only
01-912-420 5 ft. 8 in. SmartCoat Cabinet only
01-912-441 6 ft. 8 in. SmartCoat Cabinet only
01-912-418 3 ft. 10 in. SmartCoat Cabinet only
01-912-432 4 ft. 10 in. SmartCoat Cabinet only
01-912-434 5 ft. 10 in. SmartCoat Cabinet only
01-912-433 6 ft. 10 in. SmartCoat Cabinet only
01-912-427 3 ft. 8 in. Stainless Steel (304) Cabinet only
01-912-438 4 ft. 8 in. Stainless Steel (304) Cabinet only
01-912-430 5 ft. 8 in. Stainless Steel (304) Cabinet only
01-912-439 6 ft. 8 in. Stainless Steel (304) Cabinet only
01-912-424 3 ft. 10 in. Stainless Steel (304) Cabinet only
01-912-421 4 ft. 10 in. Stainless Steel (304) Cabinet only
01-912-416 5 ft. 10 in. Stainless Steel (304) Cabinet only
01-912-422 6 ft. 10 in. Stainless Steel (304) Cabinet only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 01-912-426 Supplier Thermo Scientific™ Supplier No. 1540A2
Only null left
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Redefine excellence in your lab with the Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet, offering advanced protection, exceptional user comfort, and convenience.

The Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet combines first-class protection, energy efficiency, and user convenience for today's modern laboratory. Available in nominal widths of 3 ft, 4 ft, 5 ft, 6 ft, and it meets NSF/ANSI Standard 49. Discover how we are delivering enhancements in all 4Cs: Containment, Comfort, Convenience, and Cost Effectiveness.

Containment
  • Dual blower and pressure sensor system enable a higher degree of personal and product protection compared to the traditional, single blower BSC
  • Thermo Scientific™ SmartFlow™ Plus Technology provides autonomous safety features to maintain proper air flow and monitor critical conditions in real time without user interaction
  • Thermo Scientific™ DAVe™ (Digital Airflow Verification) Plus System validates protection by monitoring airflow velocities, detecting, and alerting to any changes
  • H14 HEPA filters remove airborne contaminants with 99.995% efficiency at the most penetrating particle size (MPPS).
Comfort
  • New ergonomically designed window mechanism that offers haptic feedback when moving the window, allowing users to easily locate the optimal window position
  • SmartClean window design allows users to lower the window easily for thorough cleaning of inner surfaces
  • 10° sloped front glass for better comfort and ergonomics
  • Spacious work area with comfortable armrests options
Convenience
  • Newly added, intuitive touch screen provides essential data and status of the cabinet
  • Easily program UV disinfection cycle – customize the date, time, and duration of the UV cycle to fit your schedule
  • Thermo Scientific™ SmartPort™ design provides contained passage of tubing and cables into the work area
Cost Effectiveness
  • Night Stand-by Mode reduced airflow to 30% during low usage periods
  • DC motors offer low energy consumption
Certifications
  • NSF/ANSI 49 Standard, UL, and CE

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL, NSF
Chamber Material SmartCoat
Width (Metric) Interior 900 mm
Product Type Class II, Type A2 Bio Safety Cabinet
Model 1500 Series A2
Noise Level 64 dBA
Sash Opening (Metric) 20.32 cm
Width (English) Exterior 39.4 in.
Width (Metric) Exterior 100 cm
Includes UV light, armrest, adjustable stand
Lighting 80-110 fc (850-1200 lx)
Sash Opening (English) 8 in.
Dimensions (L x W x H) Exterior 31.5 x 39.4 x 61.8 in. (80 x 100 x 156.8 cm)
Length (English) Exterior 31.5 in.
Length (Metric) Exterior 80 cm
Width (English) Interior 35.4 in.
Width (English) Cabinet 3 ft.
Frequency 50/60 Hz
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.