Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Laboratory Ventilation
- Fume Hoods
- Biosafety Cabinets
- Thermo Scientific™ 1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
Thermo Scientific™ 1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
Catalog No. 01912435
Change view
Click to view available options
Width (English) Cabinet:
3 ft.
4 ft.
5 ft.
6 ft.
Sash Opening (English):
8 in.
10 in.
Chamber Material:
SmartCoat
Stainless Steel (304)
Includes:
Cabinet only
UV light, armrest, adjustable stand
32 product options available for selection
| Catalog No. | Width (English) Cabinet | Sash Opening (English) | Chamber Material | Includes |
|---|---|---|---|---|
| 01-912-435 | 4 ft. | 10 in. | Stainless Steel (304) | UV light, armrest, adjustable stand |
| 01-912-426 | 3 ft. | 8 in. | SmartCoat | UV light, armrest, adjustable stand |
| 01-912-423 | 4 ft. | 8 in. | SmartCoat | UV light, armrest, adjustable stand |
| 01-912-429 | 5 ft. | 8 in. | SmartCoat | UV light, armrest, adjustable stand |
| 01-912-437 | 6 ft. | 8 in. | SmartCoat | UV light, armrest, adjustable stand |
| 01-912-412 | 3 ft. | 10 in. | SmartCoat | UV light, armrest, adjustable stand |
| 01-912-442 | 4 ft. | 10 in. | SmartCoat | UV light, armrest, adjustable stand |
| 01-912-415 | 5 ft. | 10 in. | SmartCoat | UV light, armrest, adjustable stand |
| 01-912-443 | 6 ft. | 10 in. | SmartCoat | UV light, armrest, adjustable stand |
| 01-912-413 | 3 ft. | 8 in. | Stainless Steel (304) | UV light, armrest, adjustable stand |
| 01-912-419 | 4 ft. | 8 in. | Stainless Steel (304) | UV light, armrest, adjustable stand |
| 01-912-431 | 5 ft. | 8 in. | Stainless Steel (304) | UV light, armrest, adjustable stand |
| 01-912-414 | 6 ft. | 8 in. | Stainless Steel (304) | UV light, armrest, adjustable stand |
| 01-912-425 | 3 ft. | 10 in. | Stainless Steel (304) | UV light, armrest, adjustable stand |
| 01-912-417 | 5 ft. | 10 in. | Stainless Steel (304) | UV light, armrest, adjustable stand |
| 01-912-436 | 6 ft. | 10 in. | Stainless Steel (304) | UV light, armrest, adjustable stand |
| 01-912-428 | 3 ft. | 8 in. | SmartCoat | Cabinet only |
| 01-912-440 | 4 ft. | 8 in. | SmartCoat | Cabinet only |
| 01-912-420 | 5 ft. | 8 in. | SmartCoat | Cabinet only |
| 01-912-441 | 6 ft. | 8 in. | SmartCoat | Cabinet only |
| 01-912-418 | 3 ft. | 10 in. | SmartCoat | Cabinet only |
| 01-912-432 | 4 ft. | 10 in. | SmartCoat | Cabinet only |
| 01-912-434 | 5 ft. | 10 in. | SmartCoat | Cabinet only |
| 01-912-433 | 6 ft. | 10 in. | SmartCoat | Cabinet only |
| 01-912-427 | 3 ft. | 8 in. | Stainless Steel (304) | Cabinet only |
| 01-912-438 | 4 ft. | 8 in. | Stainless Steel (304) | Cabinet only |
| 01-912-430 | 5 ft. | 8 in. | Stainless Steel (304) | Cabinet only |
| 01-912-439 | 6 ft. | 8 in. | Stainless Steel (304) | Cabinet only |
| 01-912-424 | 3 ft. | 10 in. | Stainless Steel (304) | Cabinet only |
| 01-912-421 | 4 ft. | 10 in. | Stainless Steel (304) | Cabinet only |
| 01-912-416 | 5 ft. | 10 in. | Stainless Steel (304) | Cabinet only |
| 01-912-422 | 6 ft. | 10 in. | Stainless Steel (304) | Cabinet only |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No.
01-912-435
Supplier
Thermo Scientific™
Supplier No.
1575A2
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Description
The Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet combines first-class protection, energy efficiency, and user convenience for today's modern laboratory. Available in nominal widths of 3 ft, 4 ft, 5 ft, 6 ft, and it meets NSF/ANSI Standard 49. Discover how we are delivering enhancements in all 4Cs: Containment, Comfort, Convenience, and Cost Effectiveness.
Containment
- Dual blower and pressure sensor system enable a higher degree of personal and product protection compared to the traditional, single blower BSC
- Thermo Scientific™ SmartFlow™ Plus Technology provides autonomous safety features to maintain proper air flow and monitor critical conditions in real time without user interaction
- Thermo Scientific™ DAVe™ (Digital Airflow Verification) Plus System validates protection by monitoring airflow velocities, detecting, and alerting to any changes
- H14 HEPA filters remove airborne contaminants with 99.995% efficiency at the most penetrating particle size (MPPS).
- New ergonomically designed window mechanism that offers haptic feedback when moving the window, allowing users to easily locate the optimal window position
- SmartClean window design allows users to lower the window easily for thorough cleaning of inner surfaces
- 10° sloped front glass for better comfort and ergonomics
- Spacious work area with comfortable armrests options
- Newly added, intuitive touch screen provides essential data and status of the cabinet
- Easily program UV disinfection cycle – customize the date, time, and duration of the UV cycle to fit your schedule
- Thermo Scientific™ SmartPort™ design provides contained passage of tubing and cables into the work area
- Night Stand-by Mode reduced airflow to 30% during low usage periods
- DC motors offer low energy consumption
- NSF/ANSI 49 Standard, UL, and CE
Specifications
Specifications
| Certifications/Compliance | UL, NSF |
| Chamber Material | Stainless Steel (304) |
| Width (Metric) Interior | 1200 mm |
| Product Type | Class II, Type A2 Bio Safety Cabinet |
| Model | 1500 Series A2 |
| Noise Level | 64 dBA |
| Sash Opening (Metric) | 25.4 cm |
| Width (English) Exterior | 51.2 in. |
| Width (Metric) Exterior | 130 cm |
| Includes | UV light, armrest, adjustable stand |
| Lighting | 90-120 fc (950-1300 lx) |
| Sash Opening (English) | 10 in. |
| Dimensions (L x W x H) Exterior | 31.5 x 51.2 x 61.8 in (80 x 130 x 156.8 cm) |
| Length (English) Exterior | 31.5 in. |
| Length (Metric) Exterior | 80 cm |
| Width (English) Interior | 47.2 in |
| Width (English) Cabinet | 4 ft. |
| Frequency | 50/60 Hz |
| Height (English) Exterior | 61.8 in. |
| Height (Metric) Exterior | 156.8 cm |
| Electrical Requirements | 120 V, 50/60 Hz |
| Voltage | 120 V |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?