Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 1500 Series B2 Bio Safety Cabinets 4ft. and 6 ft.

Catalog No. 09034246
Change view
Click to view available options
Width (English) Exterior:
54.3 in.
78 in.
Electrical Requirements:
120 V, 50/60 Hz
Includes:
Cabinet
Cabinet with UV
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Exterior Electrical Requirements Includes
09-034-246 78 in. 120 V, 50/60 Hz Cabinet
09-034-245 54.3 in. 120 V, 50/60 Hz Cabinet with UV
09-034-247 78 in. 120 V, 50/60 Hz Cabinet with UV
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 09-034-246 Supplier Thermo Scientific™ Supplier No. 1560
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

NSF listed Class II, Type B2 BSC incorporating SmartFlow intelligent compensation for downflow, energy efficient DC motors and line-of-sight graphical display and user controls for easy access.

1500 Series B2 BSC, NSF listed Class II, Type B2 BSC available in nominal widths of 4 ft (1.2 m) and 6 ft (1.8m). Regional voltages selectable. Incorporates SmartFlow intelligent compensation for downflow, energy efficient DC motor, stainless steel interior and line-of-sight graphical display and user controls for easy access.

  • NSF listed Class II type B2 BSC
  • SmartFlow intelligent compensation for downflow
  • Energy efficient DC motor
  • Stainless steel interior
  • Line-of-sight graphical display and user controls for easy access
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NSF Class II Type B2 BSC
Width (Metric) Interior 1841 mm
Product Type Biosafety Cabinet
Model 1500 Series
Noise Level 66 dBA
Power Consumption 370 W
Receptacles 2 Duplex, GFI
Width (English) Exterior 78 in.
Volume (Metric) Exhaust 1696 m3/hr. (with DIM), 2149 m3/hr. (with Traverse)
Width (Metric) Exterior 1981 mm
Includes Cabinet
Width (English) Interior 72.5 in.
Electrical Requirements 120 V, 50/60 Hz
Voltage 115 VAC
Amperage 12 A
Energy Consumption (Operating Set Point) 0.37 KW
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.