Learn More
Thermo Scientific™ 1500 Series B2 Bio Safety Cabinets 4ft. and 6 ft.
Shop All Thermo Scientific ProductsDescription
1500 Series B2 BSC, NSF listed Class II, Type B2 BSC available in nominal widths of 4 ft (1.2 m) and 6 ft (1.8m). Regional voltages selectable. Incorporates SmartFlow intelligent compensation for downflow, energy efficient DC motor, stainless steel interior and line-of-sight graphical display and user controls for easy access.
- NSF listed Class II type B2 BSC
- SmartFlow intelligent compensation for downflow
- Energy efficient DC motor
- Stainless steel interior
- Line-of-sight graphical display and user controls for easy access
Specifications
Specifications
| Certifications/Compliance | NSF Class II Type B2 BSC |
| Width (Metric) Interior | 1841 mm |
| Product Type | Biosafety Cabinet |
| Model | 1500 Series |
| Noise Level | 66 dBA |
| Power Consumption | 370 W |
| Receptacles | 2 Duplex, GFI |
| Width (English) Exterior | 78 in. |
| Volume (Metric) Exhaust | 1696 m3/hr. (with DIM), 2149 m3/hr. (with Traverse) |
| Width (Metric) Exterior | 1981 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.